Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Hand Socket
- Mfr # 483820
- Zoro # G823579865
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483820
- Zoro #
- G823579865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/8 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483820, Hand Socket This 5/8in 6-point hand socket is built for consistent fit, controlled torque, and long service life. It uses a 1/2in drive size and a compact 38mm (1.5in) overall length for practical access in tighter working areas. Manufactured from Chromium-vanadium steel alloy, the socket combines high strength with anti-corrosive properties. A chrome polished finish adds extra resistance to corrosion, while permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 6-point 5/8in socket design helps reduce rounding on fastener corners. 1/2in drive size works with common ratchets and compatible drive tools. 38mm (1.5in) overall length supports access in compact working spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Stamped size markings stay visible for quick, permanent socket identification. Meets or exceeds ANSI standards for dependable performance and quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining easy identification and corrosion resistance. SKU: 483820.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.