Shop GENIUS TOOLS
Create Account
3/4in Dr. 67mm Deep Hand Socket
- Mfr # 629567
- Zoro # G923581249
product price:Â
$
137.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629567
- Zoro #
- G923581249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 67mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629567 Professional Deep Hand Socket This 3/4in drive, 67mm deep hand socket is built for demanding service work where added reach and dependable strength matter. With a 105mm (4.13 in.) overall length, it helps access fasteners that sit deeper than standard socket profiles. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, long-term durability, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings support quick identification during tool setup and organization. Key Benefits 3/4in drive deep hand socket design reaches recessed fasteners more easily. 67mm size supports consistent fitment when precise metric sizing is required. 105mm overall length (4.13 inches) provides added reach for deeper access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish resists corrosion while maintaining a tough working surface. Permanently stamped size markings improve organization and speed up socket selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy daily use, this socket balances strength, durability, and corrosion resistance in a deep profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.