Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Hex Bit Socket 110mmL
- Mfr # 420+3540
- Zoro # G323583492
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420+3540
- Zoro #
- G323583492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 1/2 Inch Drive 110mm Length Durable Construction - 420+3540 - Hex Bit Socket This 1/2in drive 5/8in hex bit socket is built for professional technicians who need consistent fit, reliable engagement, and dependable durability. The 110mm (4.33in) overall length helps access fasteners where standard-length sockets may fall short. Constructed from high-speed steel with anti-corrosive properties, it's designed for long-term service in demanding shop environments. Clear, permanently stamped size markings support faster identification during tool selection and organization. Key Benefits 1/2in drive with 5/8in hex bit for secure, consistent fastener engagement. 110mm (4.33in) overall length adds reach in deeper or obstructed areas. High-speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking improves identification and tool organization efficiency. Bit sockets are securely attached and interchangeable for dependable professional service. Meets or exceeds ANSI standards for quality and performance expectations. Designed for heavy, repeated use, this hex bit socket focuses on practical details that matter in daily work: durable materials, clear size identification, and a secure bit-to-socket build. It's a professional-grade option for technicians who need tools that hold up while maintaining reliable performance and standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.