Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hex Bit Socket 190mmL
- Mfr # 418+3736
- Zoro # G423583033
product price:Â
$
30.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418+3736
- Zoro #
- G423583033
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/16 Inch Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 418+3736, Hex Bit Socket Tool This 1/2 inch drive 9/16 inch hex bit socket is built for professional technicians who need consistent engagement, dependable fit, and extended reach. The 190mm overall length helps access fasteners in deeper or obstructed areas without compromising tool control. Made from high speed steel for strength and anti-corrosive protection, the bit socket is designed for heavy-use shop conditions. Stamped size markings support faster identification during storage, transport, and daily tool organization. Key Benefits 1/2 inch drive with 9/16 inch hex bit for secure, compatible fit. 190mm overall length improves access to hard-to-reach fasteners and spaces. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached and interchangeable for reliable service and replacement. Size is stamped for permanent, quick identification in drawers and tool carts. Meets or exceeds ANSI standards for dependable shop and field performance. Built as a professional-grade hand tool, this hex bit socket supports repeated use in demanding maintenance and repair environments. Its combination of drive size, hex bit sizing, and extended length helps maintain efficiency while reducing time spent repositioning tools or searching for the correct socket size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.