1/2in Dr. 9mm Wobble Hex Bit Socket 230mmL
- Mfr # 439+4849
- Zoro # G423580278
product price:Â
$
21.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 439+4849
- Zoro #
- G423580278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Extra Long 1/2 Inch Drive 230mm Durable Alloy Steel - 439+4849 Professional Bit Socket This 1/2in drive 9mm wobble hex bit socket is built for technicians who need added reach and controlled engagement in tight or recessed fastener locations. The extra-long 230mm (9.06in) profile supports access without compromising fit, while the wobble design helps align the bit when straight-on approach is limited. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to hold up under regular professional use. Size markings are permanently stamped to keep identification quick and consistent in a busy tool setup. Key Benefits 1/2in drive 9mm wobble hex bit socket for precise fastener engagement. Extra-long 230mm (9.06in) length improves access in hard-to-reach areas. High speed steel construction delivers strength, durability, and corrosion resistance. Wobble design helps alignment when a perfectly straight approach is difficult. Permanently stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit socket design built for professional technicians' demands. SKU 439+4849 is designed to integrate cleanly into a 1/2in drive socket system and maintain consistent performance over time. With durable materials, clear size identification, and compliance with ANSI benchmarks, it supports reliable day-to-day service work where reach, strength, and repeatable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.