1/2in Dr. 5/8in Hex Bit Socket 150mmL
- Mfr # 420+3640
- Zoro # G023582986
product price:Â
$
28.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420+3640
- Zoro #
- G023582986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 420+3640, Hex Bit Socket This 1/2in drive 5/8in hex bit socket is built for technicians who need secure engagement and consistent fitment on hex fasteners. The 150mm overall length (5.91 inches) helps reach recessed hardware while keeping control through a standard 1/2in drive tool setup. Constructed from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for quick identification in a drawer, cart, or socket rail. Key Benefits 1/2in drive with 5/8in hex bit profile for reliable fastener engagement. 150mm (5.91in) overall length improves access to deeper or recessed fasteners. High Speed Steel construction supports strength, durability, and anti-corrosive resistance. Bit socket is securely attached and interchangeable for dependable shop use. Sizes are stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for consistent manufacturing and performance expectations. Designed for professional-grade service work, this hex bit socket focuses on durability, clear size identification, and dependable fit. The combination of a 1/2in drive interface, 5/8in hex bit size, and extended length supports accurate work where reach and strength matter, while maintaining compliance with ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.