Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Pentacle Bit Socket 100mmL
- Mfr # 208+5410
- Zoro # G223578604
product price:Â
$
10.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5410
- Zoro #
- G223578604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-10 Size 1/4 Inch Drive 100mm Length Durable Steel - 208+5410, Bit Socket This 1/4in drive T-10 pentacle bit socket is built for consistent fit and controlled fastener engagement. With a 100mm (3.94in) overall length, it helps reach hardware in tighter or recessed areas while maintaining stable alignment on the bit. Made from high speed steel for strength and durability, it also features anti-corrosive properties for dependable performance in demanding shop conditions. The size is stamped for quick identification and cleaner tool organization across your socket and bit sets. Key Benefits 1/4in drive T-10 pentacle bit socket supports precise fastener engagement. 100mm overall length helps access recessed fasteners while maintaining control. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help resist wear from moisture and harsh environments. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable design supports reliable performance for professional technicians. Meets or exceeds ANSI standards for quality and consistent tool performance. Designed for professional-grade use, this bit socket combines durable steel construction with practical identification features to support efficient workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.