Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Triple Square Bit Socket 140mmL
- Mfr # 308+8605
- Zoro # G823582896
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8605
- Zoro #
- G823582896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+8605 Professional Bit Socket This 3/8in drive M5 triple square bit socket is built for consistent fit and controlled torque transfer in precision fastening work. The 140mm (5.51in) overall length helps reach recessed fasteners while maintaining stable engagement on the bit interface. Made from high speed steel for strength and anti-corrosive performance, it's designed for long service life in demanding shop conditions. Size markings are stamped for quick identification and organized storage across your bit socket set. Key Benefits 3/8in drive M5 triple square bit socket supports precise fastener engagement. 140mm overall length (5.51in) improves access in deeper or recessed locations. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality, fit, and dependable performance. Designed as a professional-grade hand tool, this bit socket focuses on durability, clear identification, and reliable performance under heavy use. With ANSI-aligned quality and corrosion resistance, it fits cleanly into a technician's workflow where consistency and longevity matter as much as access and fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.