Shop GENIUS TOOLS
Create Account
1/2in Dr. M4 Triple Square Bit Socket 80mmL
- Mfr # 408+8304
- Zoro # G923583649
product price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8304
- Zoro #
- G923583649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+8304 Triple Square Bit Socket This 1/2in drive M4 triple square bit socket is built for consistent fit and controlled torque when using triple square fasteners. The 80mm overall length helps balance access and control, while the stamped size marking supports fast identification in a professional tool setup. Designed for heavy, repeat use, the bit socket features a securely attached, interchangeable bit and is made from high speed steel for strength, durability, and anti-corrosive properties. Key Benefits 1/2in drive M4 triple square bit socket for precise fastener engagement. 80mm overall length provides reach while maintaining stable control during use. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit design supports reliable professional service work. Size is stamped for permanent, quick identification and smoother tool organization. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 408+8304 is a professional-grade bit socket intended to hold up under rigorous technician use. With its clearly stamped marking, durable steel build, and ANSI-aligned quality, it supports efficient tool selection and consistent results across demanding jobs without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.