Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Hex Bit Socket 190mmL
- Mfr # 420+3740
- Zoro # G023583372
product price:Â
$
32.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420+3740
- Zoro #
- G023583372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 420+3740, Hex Bit Socket Tool This 1/2in drive 5/8in hex bit socket is built for fastening and loosening hex fasteners where extra reach helps. With an overall length of 190mm (7.48 inches), it supports access in deeper or more obstructed areas while maintaining a standard 1/2in drive interface. Constructed from high speed steel, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, supporting faster selection and more consistent tool organization in professional environments. Key Benefits 1/2in drive with 5/8in hex bit profile for compatible hex fasteners. 190mm (7.48in) overall length improves reach in hard-to-access locations. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist damage from shop and jobsite conditions. Stamped size markings enable quick identification and easier tool organization. Securely attached, interchangeable bit socket design supports reliable, consistent performance. Designed for professional technicians and heavy-use environments, this hex bit socket focuses on fit, durability, and straightforward identification. Its high speed steel build and ANSI-aligned quality make it a dependable choice for repeated service work where reach, strength, and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.