Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Pentacle Bit Socket 50mmL
- Mfr # 342+5055
- Zoro # G323580392
original price:Â $9.43 , new price: $8.49 , 9 percent off
new price:Â
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+5055
- Zoro #
- G323580392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-55 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 342+5055, Bit Socket This 3/8 inch drive T-55 pentacle bit socket is built for consistent fastener engagement and controlled torque transfer. With a 50mm overall length (1.97 inches), it balances reach and stability for tasks that demand precise bit alignment. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the bit and socket assembly is designed to stay securely attached while remaining interchangeable. Permanently stamped sizing helps keep tool storage and selection fast and accurate. Key Benefits 3/8 inch drive T-55 pentacle bit socket for dependable, repeatable fit. 50mm overall length supports access while maintaining control and stability. High speed steel construction improves strength and long-term durability. Anti-corrosive properties help protect the tool in demanding work environments. Securely attached, interchangeable design built for rigorous professional technician use. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed as professional grade equipment, this bit socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.