Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hex Bit Socket 80mmL
- Mfr # 418+3336
- Zoro # G423582470
original price:Â $14.06 , new price: $12.65 , 10 percent off
new price:Â
$
12.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418+3336
- Zoro #
- G423582470
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/16 Inch Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 418+3336 Professional Hex Bit Socket This 9/16in hex bit socket is built for technicians who need consistent fit, torque transfer, and long-term durability in a 1/2in drive format. The 80mm overall length helps reach fasteners without sacrificing control. Made from high speed steel with anti-corrosive properties, it's designed to stand up to repeated use in demanding conditions. Size markings are stamped for quick identification and better tool organization. Key Benefits 9/16in hex bit size provides a snug fit for secure engagement. 1/2in drive size pairs with common ratchets, breakers, and torque tools. 80mm (3.15in) overall length adds reach for harder-to-access fasteners. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help protect the tool in harsh shop environments. Permanently stamped sizing improves organization and speeds up socket selection. Meets or exceeds ANSI standards for quality and dependable performance. SKU 418+3336 is designed as a professional-grade, interchangeable hex bit socket that stays securely attached during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.