Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Bit Socket 110mmL
- Mfr # 340+6555
- Zoro # G423579340
original price:Â $11.70 , new price: $10.53 , 10 percent off
new price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+6555
- Zoro #
- G423579340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 340+6555, Star Bit Socket Tool Built for professional hand tool work, this T-55 star bit socket combines a 3/8 inch drive with a 110mm (4.33 inch) overall length to reach fasteners in tighter or recessed areas. The star profile is designed to fit securely on T-55 fasteners for controlled torque transfer. Made from high speed steel for strength, durability, and anti-corrosive properties, it is intended for repeat use in demanding shop and field environments. Size markings are stamped for quick identification and organized tool storage. Key Benefits T-55 star bit socket profile helps reduce slippage on compatible fasteners. 3/8 inch drive fits common ratchets and wrenches for flexible setups. 110mm (4.33 inch) length provides added reach into recessed locations. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help protect the socket in harsh working conditions. Stamped size marking enables fast identification and better tool organization. Designed and made for professional technicians, this star bit socket is built for heavy use while keeping fitment and identification straightforward. The securely attached yet interchangeable design supports reliable service work, and the ANSI-aligned build helps maintain consistent performance over a lifetime of routine use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.