Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Hex Bit Socket 150mmL
- Mfr # 422+3644
- Zoro # G423579661
product price:Â
$
27.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422+3644
- Zoro #
- G423579661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11/16 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 422+3644 Professional Hex Bit Socket This 11/16in hex bit socket is built for professional hand tool setups that need consistent fit and dependable engagement. With a 1/2in drive and 150mm overall length (5.91 inches), it provides practical reach while staying compatible with common ratchets and drive tools. Made from High Speed Steel, the bit is designed for high strength, long service life, and anti-corrosive performance. Size markings are stamped for quick, permanent identification when organizing sockets in a drawer, cart, or case. Key Benefits 11/16in hex bit size supports accurate fit across compatible fasteners and applications. 1/2in drive integrates easily with standard ratchets, breakers, and torque tools. 150mm (5.91in) overall length adds reach without sacrificing controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide fast identification for efficient tool organization. Securely attached yet interchangeable design supports reliable performance under professional use. SKU 422+3644 is designed and made for professional technicians and heavy, repeat use. It balances long-term durability with straightforward usability, making it a dependable choice when consistent sizing, clear markings, and ANSI-level standards matter in everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.