Shop GENIUS TOOLS
Create Account
1/4in Dr. SP14 Spanner Bit Socket 45mmL
- Mfr # 208+9064
- Zoro # G923579611
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9064
- Zoro #
- G923579611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 1/4 Inch Drive SP14 Size 45mm Length Durable Construction - 208+9064, Hand Tool Bit Socket This 1/4in drive SP14 spanner bit socket is built for consistent fit and controlled torque transfer in professional hand tool setups. With a 45mm (1.77in) overall length, it offers a compact profile suited to tight-access fasteners while maintaining stable engagement. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties to help maintain performance in demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/4in drive SP14 spanner bit socket for precise, repeatable fastening. 45mm overall length (1.77in) supports access in compact work areas. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear and surface degradation over time. Permanently stamped size marking simplifies identification and improves tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Designed for professional technicians, this bit socket balances durability with practical shop efficiency-clear sizing, reliable attachment, and standards-based performance. SKU 208+9064 helps keep inventory and tool control accurate across service carts, toolboxes, or maintenance kits without compromising long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.