3/8in Dr. M5 Triple Square Head Driver 76mmL
- Mfr # 3476T05
- Zoro # G523582073
product price:Â
$
8.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3476T05
- Zoro #
- G523582073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M5 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 3476T05 Triple Square Impact Bit Socket SKU: 3476T05. This triple square impact bit socket is built around an M5 triple square head with a 3/8in drive and 76mm overall length (2.99in). It's designed for consistent fit, fast identification, and long service life in professional tool sets. Constructed from Chromium Molybdenum Alloy Steel for high strength and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Sizes are stamped for permanent, easy reading in the drawer or on the cart. Key Benefits M5 triple square impact bit socket profile supports secure engagement and reduced slip. 3/8in drive size integrates smoothly with common ratchets and impact tools. 76mm (2.99in) overall length balances reach and control in tight areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect against corrosion and shop wear. Stamped size markings improve organization and speed up tool selection. Built to meet or exceed ANSI standards and designed for professional technicians, this driver delivers reliable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.