Shop GENIUS TOOLS
Create Account
#5 Spline Drive 20mm Budd Wheel Impact Socket
- Mfr # 546020S
- Zoro # G823584449
original price:Â $62.11 , new price: $55.90 , 10 percent off
new price:Â
$
55.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546020S
- Zoro #
- G823584449
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 20mm Spline Budd Wheel 3/4 Inch Drive Heavy Duty - 546020S Impact Socket This Budd wheel impact socket is built for consistent fit and torque transfer on 4-point square applications. With a 20mm spline Budd wheel profile and a 17mm square 4-point interface, it's designed to stay secure under impact use while keeping handling straightforward. Constructed from Chromium Molybdenum Alloy Steel, it balances strength and durability with anti-corrosive properties. Its 70mm (2.76 inch) overall length supports access in tighter areas without unnecessary bulk, and the stamped size marking helps keep sets organized and identifiable in daily shop work. Key Benefits 17mm square 4-point design supports secure fit for Budd wheel work. #5 drive size configuration built for impact applications and reliable torque transfer. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. 70mm overall length (2.76 inches) balances access and stability in use. Stamped size marking provides fast, permanent identification during tool organization. Tough matte finish improves handling and makes cleanup quicker after heavy use. Made to meet or exceed ANSI standards, this impact socket reflects the professional-grade approach Genius Tools is known for-durable materials, clear identification, and practical finishing details. SKU: 546020S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.