Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm Cr-Mo Thin wall Impact Socket
- Mfr # 443835
- Zoro # G323582501
product price:Â
$
16.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443835
- Zoro #
- G323582501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 35mm Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 443835 Professional Impact Socket This 1/2in drive 35mm thin wall impact socket is built for professional technicians who need reliable fitment in tight clearances. The thin wall profile helps access recessed fasteners while maintaining the strength required for impact use. Manufactured from Chromium Molybdenum alloy steel, it delivers high strength and durability with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits 35mm thin wall profile improves access in tight or recessed fastener areas. 1/2in drive design supports high-torque impact applications with confident engagement. Chromium Molybdenum alloy steel provides high strength and long-term durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect the socket from corrosion and wear. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for quality and professional-grade performance. Overall length is 48mm (1.89 inches), making it compact for work where space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.