Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Bit Socket 110mmL
- Mfr # 408+2535
- Zoro # G323581030
original price:Â $8.98 , new price: $8.08 , 10 percent off
new price:Â
$
8.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2535
- Zoro #
- G323581030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/2 Inch Drive 110mm Length Durable Steel Construction - 408+2535 Professional Hex Bit Socket Built for consistent fit and long service life, this 5mm hex bit socket combines a 1/2in drive with an extended 110mm (4.33in) overall length for added reach. The hex size is clearly stamped for quick identification during tool organization and fast selection on the job. Made from high speed steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. The bit is securely attached yet interchangeable, supporting the rigorous needs of professional technicians while maintaining flexibility across compatible setups. Key Benefits 5mm hex bit socket helps deliver a precise, secure fit on fasteners. 1/2in drive size supports common professional ratchets, extensions, and drive tools. 110mm (4.33in) overall length improves reach in recessed or hard-to-access areas. High speed steel construction provides high strength, durability, and anti-corrosive properties. Stamped size markings support fast identification and better tool organization in storage. Securely attached but interchangeable bit design balances reliability with serviceability. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining dependable engagement and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.