Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/16in Hex Bit Socket 45mmL
- Mfr # 208+3104
- Zoro # G223579458
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3104
- Zoro #
- G223579458
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/16 Inch Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+3104, Hex Bit Socket Tool This 1/16in hex bit socket is built for precise fastening where a consistent, secure fit matters. With a 1/4in drive and 45mm overall length (1.77in), it integrates easily into compact ratchets and driver setups while maintaining controlled access. Made from high speed steel, it delivers strength and durability with anti-corrosive properties for demanding shop conditions. Permanent size stamping helps keep tool storage organized and reduces time spent searching for the correct hex size. Key Benefits 1/16in hex bit size supports accurate engagement and reduced fastener rounding. 1/4in drive compatibility fits common ratchets, extensions, and driver handles. 45mm (1.77in) overall length provides reach without sacrificing control. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist rust for reliable, repeatable performance. Stamped size marking enables quick identification and better tool organization. Securely attached yet interchangeable bit design supports professional technician demands. Designed to meet or exceed ANSI standards, this socket is intended for professional-grade, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.