Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 Triple Square Head Driver, 60mmL
- Mfr # 4460T12
- Zoro # G823582476
original price:Â $12.95 , new price: $11.63 , 10 percent off
new price:Â
$
11.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460T12
- Zoro #
- G823582476
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M12 Size 1/2 Inch Drive 60mm Length Durable Professional Quality - 4460T12 Triple Square Impact Bit Socket SKU: 4460T12. This 1/2in drive M12 triple square impact bit socket is built for demanding service work where fit, strength, and quick identification matter. The 60mm overall length (2.36in) helps balance access and control in tight or recessed fastener locations. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core designed for long-term professional use. Key Benefits M12 triple square impact bit socket profile supports precise, secure fastener engagement. 1/2in drive size pairs with common impact and hand-driven tool setups. 60mm (2.36in) overall length improves reach while maintaining solid torque transfer. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment creates a tough exterior and strong inner core. Matte black oxide coating adds protection while reducing glare and surface wear. Stamped size markings provide permanent, easy identification for faster organization. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use without compromising consistency or reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.