Shop GENIUS TOOLS
Create Account
3/8in Dr. T20 Star Head Driver 76mmL
- Mfr # 3476S20
- Zoro # G623583000
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3476S20
- Zoro #
- G623583000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T20 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 3476S20 Star Impact Bit Socket This T20 star impact bit socket is built for consistent fit and controlled torque transfer in demanding hand-tool work. With a 3/8in drive and 76mm (2.99in) overall length, it balances access and stability while keeping size selection straightforward thanks to permanent stamping. Manufactured from Chromium Molybdenum Alloy Steel for strength, durability, and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and strong inner core. Key Benefits T20 star impact bit socket delivers a secure fit and stable engagement. 3/8in drive size works with common ratchets and torque tools. 76mm (2.99in) overall length provides reach without sacrificing control. Chromium Molybdenum Alloy Steel construction offers strength and anti-corrosive protection. Oil-quenched heat treatment supports long-term durability and core strength. Matte black oxide coating adds a tough exterior finish for heavy use. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians who depend on reliable performance over repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.