1/2in Dr. 5mm Wobble Hex Bit Socket 110mmL
- Mfr # 408+4535
- Zoro # G123581063
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+4535
- Zoro #
- G123581063
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/2 Inch Drive 110mm Length Durable Construction - 408+4535, Hex Bit Socket Tool This 1/2in drive 5mm wobble hex bit socket is built for controlled engagement and dependable fitment in demanding service environments. The wobble style provides slight angular movement to help reach fasteners when a perfectly straight approach is difficult. With a 110mm (4.33in) overall length and permanently stamped size marking, it supports faster identification and consistent setup when working through repeated tasks. High Speed Steel construction adds strength, durability, and anti-corrosive properties for long-term use. Key Benefits 1/2in drive 5mm wobble hex bit socket for versatile fastener access. 110mm (4.33in) overall length helps reach recessed or obstructed locations. Wobble design allows slight angular movement for improved working clearance. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. SKU 408+4535 is engineered for professional-grade performance under heavy use, combining durable materials with practical features that reduce downtime and errors. It's a focused solution for technicians who need reliable fit, clear identification, and a wobble-style reach advantage without compromising strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.