Shop GENIUS TOOLS
Create Account
1/4in Dr. SP14 Spanner Bit Socket 70mmL
- Mfr # 208+9264
- Zoro # G123579619
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9264
- Zoro #
- G123579619
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 1/4 Inch Drive 70mm Length High-Quality Steel - 208+9264 Professional Bit Socket This 1/4in drive SP14 spanner bit socket is built for controlled fastening and removal where a spanner bit profile is required. With an overall length of 70mm (2.76 inches), it supports access and stability in tight or recessed working areas while maintaining a compact, professional format. Made from High Speed Steel for strength and durability, the socket also features anti-corrosive properties to help it hold up in demanding shop conditions. Permanently stamped size markings improve identification and tool organization when working across multiple fasteners and bit sizes. Key Benefits 1/4in drive SP14 spanner bit socket for precise, consistent engagement. 70mm (2.76in) overall length helps reach recessed or obstructed fasteners. High Speed Steel construction delivers high strength for professional service work. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size markings support faster identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous technician use. SKU 208+9264 is designed for long-term reliability in professional hand tool setups, combining durable High Speed Steel with clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.