Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Wobble Hex Bit Socket 180mmL
- Mfr # 312+5724
- Zoro # G123582015
product price:Â
$
18.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+5724
- Zoro #
- G123582015
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 3/8 Inch Hex Size x 3/8 Inch Drive, 180mm Extra Long, Durable S2 Steel - 312+5724 Wobble Hex Bit Socket This 3/8in drive wobble hex bit socket is built for controlled fastening and removal where added reach helps. With a 180mm (7.09in) overall length, it supports access in tighter or recessed areas while maintaining a stable 3/8in drive interface. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties for longevity in demanding shop conditions. Permanent size stamping supports fast identification and more consistent tool organization during repetitive work. Key Benefits 3/8in drive with 3/8in wobble hex bit profile for versatile positioning. 180mm (7.09in) extra-long reach helps access recessed or hard-to-reach fasteners. High Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties support reliable performance in harsh working environments. Sizes stamped on the socket for permanent, quick, and accurate identification. Securely attached and interchangeable design built for professional technician workloads. Designed for professional-grade use, this bit socket focuses on durability, identification, and dependable fitment for repeated service tasks. The combination of extra length, wobble capability, and clearly stamped sizing helps streamline day-to-day work while meeting recognized ANSI performance expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.