Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Star Bit Socket 50mmL
- Mfr # 308+6130
- Zoro # G423580780
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6130
- Zoro #
- G423580780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6130, Star Bit Socket This 3/8 inch drive T-30 star bit socket is built for consistent engagement and controlled torque transfer on star fasteners. With a 50mm overall length, it provides practical reach while keeping handling stable in tight or crowded work areas. Stamped size markings support quick identification during setup and teardown, helping keep sockets organized in busy tool storage. The bit socket design is intended for professional technicians who need secure attachment and interchangeability across compatible drive tools. Key Benefits 3/8 inch drive T-30 star bit socket for precise, secure fastener engagement. 50mm overall length balances access and control in confined spaces. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification for faster tool selection. Securely attached, interchangeable bit socket construction handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable safety and performance expectations. Designed for long-term, heavy-use shop environments, this socket focuses on reliability, straightforward identification, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.