Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Wobble Hex Bit Socket 190mmL
- Mfr # 408+4735
- Zoro # G123580455
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+4735
- Zoro #
- G123580455
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/2 Inch Drive 190mm Length Durable Design - 408+4735, Professional Bit Socket This 1/2 inch drive 5mm wobble hex bit socket is built for controlled fastening where added reach and angle access matter. The 190mm overall length helps extend beyond nearby components, while the wobble-style design supports work in tight or offset positions without sacrificing engagement. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who rely on consistent fit and long service life. Size markings are stamped for quick identification and permanent readability in busy tool storage setups. Key Benefits 1/2 inch drive 5mm wobble hex bit socket for flexible access. 190mm overall length (7.48 inches) improves reach in confined spaces. High speed steel construction supports high strength and long-lasting durability. Anti-corrosive properties help maintain performance through repeated shop use. Stamped size markings enable fast, permanent identification in tool organization. Securely attached, interchangeable bit socket design built for rigorous technician demands. Meets or exceeds ANSI standards for quality, fit, and consistency. SKU: 408+4735. Built to handle heavy use, it supports clean identification, repeatable performance, and reliable fastening when precision matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.