Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.6 x 4.0mm Slotted Bit Socket 50mmL
- Mfr # 308+1140
- Zoro # G023579672
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1140
- Zoro #
- G023579672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 3/8 Inch Drive 50mm Length Durable Steel - 308+1140 Slotted Bit Socket This slotted bit socket is built for consistent fit and controlled torque transfer on standard (slotted) fasteners. The 0.6 x 4.0mm slotted size helps reduce cam-out when the correct driver width and thickness are required. With a 3/8in drive and 50mm overall length (1.97in), it balances reach with access in confined spaces. The bit is made from high speed steel for strength and durability, and the size is stamped for quick identification during tool organization. Key Benefits 0.6 x 4.0mm slotted bit size supports accurate fit on slotted fasteners. 3/8in drive compatibility integrates smoothly with standard ratchets and extensions. 50mm (1.97in) overall length balances access, control, and clearance. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings offer permanent identification for faster tool selection. Securely attached yet interchangeable bit design supports reliable, repeatable performance. SKU 308+1140 is designed for professional technicians who need a dependable slotted bit socket that holds up to heavy use. The combination of clear size marking, durable high speed steel, and ANSI-aligned performance helps keep fastening work consistent, organized, and efficient over long-term service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.