Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Hex Bit Socket 110mmL
- Mfr # 410+2548
- Zoro # G623581327
product price:Â
$
11.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2548
- Zoro #
- G623581327
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/2 Inch Drive 110mm Length Durable Construction - 410+2548 Hex Bit Socket This 1/2 inch drive 8mm hex bit socket is built for precise fastening and dependable engagement. The 110mm overall length (4.33 inches) provides added reach while maintaining solid control and fit. Made from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. The size is permanently stamped for quick identification, supporting efficient tool organization in busy professional environments. Key Benefits 1/2 inch drive 8mm hex bit socket for accurate, repeatable fastening. 110mm overall length (4.33 inches) helps access deeper or recessed fasteners. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties support dependable performance in demanding shop conditions. Permanently stamped size marking enables fast selection and easier tool organization. Securely attached, interchangeable bit socket design built for professional technicians' needs. Designed and made for professional-grade use, this hex bit socket is engineered to handle rigorous day-to-day work while staying easy to identify and dependable under load. It meets ANSI standards, supports efficient workflow through clear size markings, and is covered against manufacturer defects for added peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.