Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Wobble Hex Bit Socket 80mmL
- Mfr # 408+4335
- Zoro # G723580800
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+4335
- Zoro #
- G723580800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/2 Inch Drive 80mm Length Durable Steel - 408+4335, 1/2in Drive Hex Bit Socket This 1/2in drive 5mm wobble hex bit socket is designed for professional hand-tool work where controlled reach and fast size identification matter. With an 80mm (3.15in) overall length, it provides added access while staying compact enough for everyday service tasks. Built from high-speed steel, it delivers high strength and durability along with anti-corrosive properties. The bit socket is securely attached and interchangeable to support consistent, reliable performance under the rigorous needs of professional technicians. Key Benefits 1/2in drive 5mm wobble hex bit socket for flexible access angles. 80mm (3.15in) overall length balances reach and controlled handling. High-speed steel construction for high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide quick, permanent identification during tool organization. Securely attached, interchangeable bit socket design supports reliable daily technician use. SKU: 408+4335. Designed and made for professional technicians, this wobble-style hex bit socket is built to perform over a lifetime of heavy use, with durable materials, clearly stamped sizing, and standards compliance that supports dependable results in demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.