Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Bit Socket 50mmL
- Mfr # 310+2148
- Zoro # G923582628
original price:Â $6.54 , new price: $5.89 , 9 percent off
new price:Â
$
5.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+2148
- Zoro #
- G923582628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 3/8 Inch Drive 50mm Length Durable Alloy Steel - 310+2148 Hex Bit Socket This 8mm hex bit socket is built for 3/8 inch drive hand tools and sized for consistent, repeatable fitment. With a 50mm overall length (1.97 inches), it balances access and control for service work where a compact, stable bit socket helps reduce fastener damage. Designed for professional technicians, it combines durable construction with practical identification features, supporting organized tool storage and quicker size selection during routine tasks. Key Benefits 8mm hex bit socket provides a precise fit for efficient torque transfer. 3/8 inch drive compatibility fits common ratchets and drivers in professional kits. 50mm overall length helps maintain control while reaching moderately recessed fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Size is stamped for permanent, easy identification in drawers or toolboxes. Securely attached yet interchangeable design supports reliable use and service flexibility. Meets or exceeds ANSI standards for performance expectations in hand tool applications. The combination of clear size marking, durable materials, and ANSI-aligned quality makes it a dependable choice for maintaining an efficient, professional socket and bit system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.