Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Wobble Hex Bit Socket 50mmL
- Mfr # 308+4136
- Zoro # G823582674
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4136
- Zoro #
- G823582674
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 3/8 Inch Drive 50mm Length Durable Steel - 308+4136 Wobble Hex Bit Socket This 3/8in drive 6mm wobble hex bit socket is built for controlled fastener engagement when a bit socket is required, while helping accommodate slight off-angle access. The 50mm (1.97in) overall length supports reach and stability in tight or recessed areas. Constructed from High Speed Steel, it is engineered for strength, durability, and anti-corrosive performance in demanding shop conditions. Size markings are stamped for quick identification and better organization in drawers, rails, or mobile tool carts. Key Benefits 3/8in drive with 6mm wobble hex bit for versatile access angles. 50mm (1.97in) overall length balances reach, clearance, and control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in harsh working environments. Permanently stamped size markings speed identification and improve tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for consistent, dependable shop performance. Designed for professional-grade, lifetime heavy use, this bit socket focuses on reliability and repeatable results across daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.