Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Bit Socket 220mmL
- Mfr # 310+8808
- Zoro # G723582132
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+8808
- Zoro #
- G723582132
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 3/8 Inch Drive 220mm Extra Long Chrome Vanadium Steel - 310+8808 Professional Bit Socket Built for professional technicians, this 3/8in drive M8 triple square bit socket is designed for consistent, repeatable fastening performance. The 220mm (8.66in) extra-long profile helps access fasteners that sit deeper in assemblies where standard-length bit sockets can't reach. Made from High Speed Steel for strength and durability with anti-corrosive properties, it supports long-term shop use. Clear, stamped size markings improve organization and reduce time spent searching for the correct bit socket. Key Benefits 3/8in drive M8 triple square bit socket fits common triple square fasteners. 220mm (8.66in) overall length improves reach in tight, recessed locations. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide quick identification and more organized tool storage. Securely attached, interchangeable design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 310+8808. Designed to handle heavy-use environments, this bit socket combines extra length, durable materials, and easy identification features to support efficient service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.