1/4in Dr. T-10 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7610
- Zoro # G623578785
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+7610
- Zoro #
- G623578785
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 1/4 Inch Drive Extra Long 140mm Durable S2 Steel - 208+7610 Tamperproof Bit Socket This 1/4 inch drive T-10 tamperproof star bit socket is built for controlled fastening where added reach helps access recessed or hard-to-reach fasteners. The extra-long 140mm overall length supports better clearance while maintaining stable engagement with the tamperproof star profile. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed to hold up under the routine demands of professional technicians. Stamped size markings help keep tool storage organized and speed up identification in busy work areas. Key Benefits 1/4 inch drive T-10 tamperproof star bit socket for secure engagement. Extra-long 140mm (5.51 inches) length improves reach in tight spaces. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings support permanent, fast identification during tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+7610 is a professional-grade bit socket intended for long-term, heavy-use toolkits. The combination of extended length, durable steel construction, and clear size stamping helps reduce downtime and improve consistency when working on tamperproof star fasteners across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.