Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Bit Socket 110mmL
- Mfr # 408+2536
- Zoro # G723580701
original price:Â $8.98 , new price: $8.08 , 10 percent off
new price:Â
$
8.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2536
- Zoro #
- G723580701
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/2 Inch Drive 110mm Length Durable Construction - 408+2536, Hex Bit Socket Tool This 6mm hex bit socket is built for consistent fit and dependable engagement on hex fasteners. With a 1/2in drive and 110mm overall length (4.33 inches), it pairs with common ratchets and torque wrenches while providing added reach for recessed or obstructed locations. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term tool organization, helping reduce delays when moving between jobs. Key Benefits 6mm hex bit size provides a snug fit to help reduce stripping. 1/2in drive works with many ratchets and torque wrenches. 110mm overall length offers added reach for tighter access areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help the socket hold up in demanding environments. Stamped size marking supports faster selection and cleaner tool organization. Meets or exceeds ANSI standards for professional workshop expectations. SKU: 408+2536. Designed for professional technicians and built for heavy use, this hex bit socket combines secure attachment with interchangeable functionality for practical versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.