Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Hex Bit Socket 110mmL
- Mfr # 418+3536
- Zoro # G123582756
product price:Â
$
22.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 418+3536
- Zoro #
- G123582756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/16 Inch Size 1/2 Inch Drive 110mm Length Durable Construction - 418+3536, Hex Bit Socket This 1/2in drive 9/16in hex bit socket is built for professional technicians who need consistent fit, strength, and easy identification on the job. With a 110mm overall length, it helps reach fasteners where shorter sockets can be limiting. Made from high speed steel, it delivers high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick recognition and better tool organization in drawers, carts, and kits. Key Benefits 1/2in drive and 9/16in hex bit profile for secure engagement. 110mm overall length provides added reach without sacrificing control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings improve organization and speed up tool selection. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for dependable quality expectations. SKU 418+3536 is designed for repeated, heavy-use work where durability and identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.