Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Bit Socket 150mmL
- Mfr # 408+2636
- Zoro # G723580626
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+2636
- Zoro #
- G723580626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/2 Inch Drive 150mm Length Durable Steel Construction - 408+2636, Hex Bit Socket This 1/2in drive 6mm hex bit socket is built for controlled fastening where extra reach helps. With a 150mm (5.91in) overall length, it supports access and leverage while maintaining a stable connection between the bit and drive tool. Made from High Speed Steel with anti-corrosive properties, it is designed for long service life in demanding shop conditions. Permanent size stamping improves organization and reduces time spent searching for the correct socket during repeated tasks. Key Benefits 1/2in drive 6mm hex bit socket for consistent fastening control. 150mm (5.91in) overall length improves reach without sacrificing stability. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit design withstands rigorous professional technician use. Permanently stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and safety. Engineered as a professional-grade hand tool, this hex bit socket balances reach, durability, and easy identification in one dependable format. The combination of High Speed Steel construction, ANSI-aligned quality, and stamped sizing helps keep work efficient and consistent across repeated service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.