Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Pentacle Bit Socket 45mmL
- Mfr # 208+5027
- Zoro # G523578892
product price:Â
$
4.47
/ea
Sold in multiples of 2 for
$8.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5027
- Zoro #
- G523578892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+5027 Professional Bit Socket This 1/4in drive T-27 pentacle bit socket is built for consistent fastener engagement and controlled torque transfer in professional hand tool setups. The 45mm (1.77in) overall length balances reach and access while remaining compact for everyday service work. Constructed from high speed steel, it delivers high strength and durability with anti-corrosive properties. For faster tool selection and cleaner organization, the size marking is stamped for permanent, easy identification. Key Benefits T-27 pentacle bit profile provides a secure grip on compatible fasteners. 1/4in drive size integrates easily with common ratchets and hand tools. 45mm overall length supports access in tighter spaces without excess bulk. High speed steel construction offers strength, durability, and anti-corrosive properties. Stamped size markings improve organization and quick identification in tool storage. Securely attached yet interchangeable bit socket design supports long-term professional use. Meets or exceeds ANSI standards for dependable performance and consistent fit. Designed for professional technicians, this socket delivers reliable engagement and durability across repeated fastening cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.