1/4in Dr. T-7 Star Bit Socket 100mmL
- Mfr # 208+6507
- Zoro # G023579344
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6507
- Zoro #
- G023579344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-7 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+6507 Professional Star Bit Socket This T-7 star bit socket is built for precise engagement on T-7 star fasteners using a 1/4in drive. The 100mm overall length helps with access while maintaining control, and the stamped size marking supports fast identification in a busy tool setup. Designed for professional-grade service, it combines a securely attached yet interchangeable bit design with durable, anti-corrosive high speed steel construction. Key Benefits T-7 star bit socket profile helps reduce slippage on star fasteners. 1/4in drive size supports common ratchets and professional hand tool setups. 100mm length improves reach for recessed fasteners and tight access points. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings enable quick identification and better tool organization. Securely attached bit offers dependable grip while remaining interchangeable when needed. Meets or exceeds ANSI standards for consistent, professional expectations. What's Included 1pc only SKU 208+6507 delivers a straightforward, professional solution for T-7 star fastener service with a 1/4in drive interface. Its clear size stamp, durable steel build, and ANSI compliance make it a dependable choice for repeated shop use while keeping tool selection and identification simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.