Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Wobble Hex Bit Socket 190mmL
- Mfr # 439+4749
- Zoro # G823583176
product price:Â
$
19.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+4749
- Zoro #
- G823583176
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 1/2 Inch Drive 190mm Length Durable Construction - 439+4749, Professional Hex Bit Socket This 1/2in drive 9mm wobble hex bit socket is built for professional hand tool setups where fastener access and consistent fit matter. The 190mm overall length helps reach recessed hardware, while the wobble style adds slight angle flexibility for working around obstructions. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties to help resist rust in demanding shop environments. The size is stamped for quick identification, keeping tool organization straightforward on busy jobs. Key Benefits 1/2in drive 9mm wobble hex bit design improves access in tight spaces. 190mm (7.48in) overall length reaches fasteners set deep or recessed. High Speed Steel construction delivers high strength for demanding professional use. Anti-corrosive properties help resist rust and maintain long-term reliability. Size is stamped for permanent, quick identification and better tool organization. Securely attached, interchangeable bit socket construction supports consistent performance job-to-job. Designed and made for professional technicians, this hex bit socket is built to handle heavy use while keeping identification simple and performance dependable. The wobble feature supports real-world positioning needs without sacrificing the secure feel expected from a 1/2in drive bit socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.