Shop GENIUS TOOLS
Create Account
1/4in Dr. T-30 Pentacle Bit Socket 45mmL
- Mfr # 208+5030
- Zoro # G023579948
product price:Â
$
4.47
/ea
Sold in multiples of 2 for
$8.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5030
- Zoro #
- G023579948
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+5030 Professional Bit Socket This 1/4 inch drive T-30 pentacle bit socket is built for technicians who need consistent fit and dependable engagement in fasteners. The 45mm overall length helps maintain control in tighter work areas while keeping the tool compact in a socket set. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties to better withstand shop conditions. Size markings are stamped for quick identification and long-term organization. Key Benefits 1/4 inch drive T-30 pentacle bit socket for precise fastener engagement. 45mm overall length balances access, control, and compact storage in kits. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable bit socket design supports rigorous technician use. Meets or exceeds ANSI standards for dependable performance and quality expectations. Designed for professional-grade use, this bit socket is engineered to handle repeated, heavy service while staying easy to identify and manage in your tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.