Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Tamperproof Star Bit Socket 190mmL
- Mfr # 442+7760
- Zoro # G423578794
product price:Â
$
25.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+7760
- Zoro #
- G423578794
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-60 Size 1/2 Inch Drive 190mm Length Durable Design - 442+7760 Tamperproof Star Bit Socket This 1/2in drive T-60 tamperproof star bit socket is built for consistent fastener engagement and dependable torque transfer in professional hand tool setups. The 190mm (7.48in) overall length helps reach recessed or obstructed tamperproof Torx-style fasteners while maintaining control at the ratchet. Constructed from High Speed Steel, the bit is designed for high strength and durability with anti-corrosive properties. Size markings are stamped for permanent identification to support fast tool selection and cleaner organization on the bench or in the cart. Key Benefits 1/2in drive T-60 tamperproof star bit socket for secure fastener engagement. 190mm overall length improves access to deep or hard-to-reach fasteners. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped sizing supports quick identification and better tool organization. Securely attached, interchangeable bit socket design built for technician-level reliability. Meets or exceeds ANSI standards for dependable fit, safety, and performance. SKU: 442+7760. Designed for professional-grade service work, this bit socket balances reach, identification, and durability in a single long-pattern tool. It is engineered to handle heavy use while helping maintain consistent results across repeat jobs and demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.