Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Pentacle Bit Socket 110mmL
- Mfr # 408+5425
- Zoro # G923580020
product price:Â
$
11.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5425
- Zoro #
- G923580020
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+5425, Bit Socket This 1/2in drive T-25 pentacle bit socket is built for consistent engagement and dependable service in professional hand tool setups. The 110mm overall length helps balance access and control, while the permanently stamped size supports quick identification during repetitive work. Designed to meet the expectations of working technicians, the bit and socket connection is securely attached and interchangeable within compatible systems. The tool is made for long-term organization and durability in demanding environments, with materials selected for strength and anti-corrosive performance. Key Benefits 1/2in drive T-25 pentacle bit socket supports controlled, repeatable fastener engagement. 110mm overall length provides added reach without sacrificing handling and stability. Made from high speed steel for strength, durability, and anti-corrosive properties. Permanently stamped size marking speeds identification and improves toolbox organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality expectations in professional hand tools. SKU 408+5425 is a professional-grade bit socket intended for heavy use over time. Clear size stamping, durable steel construction, and standards compliance help support efficient, repeatable work. The result is a reliable T-25 pentacle solution suited to organized tool systems where consistent performance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.