Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Bit Socket 230mmL
- Mfr # 408+2836
- Zoro # G223580461
original price:Â $15.74 , new price: $14.17 , 9 percent off
new price:Â
$
14.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2836
- Zoro #
- G223580461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/2 Inch Drive 230mm Length Durable Steel Construction - 408+2836 Professional Bit Socket This 1/2in drive 6mm hex bit socket is built for consistent fit, reach, and durability in professional hand tool work. With a 230mm (9.06in) overall length, it helps access recessed fasteners while keeping the drive end clear for a ratchet or torque tool. Made from High Speed Steel for strength and anti-corrosive performance, it supports demanding shop conditions. The 6mm size is permanently stamped for quick identification and better tool organization when working from a drawer, cart, or socket rail. Key Benefits 1/2in drive 6mm hex bit socket with extended 230mm overall reach. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in frequent, heavy-use environments. Securely attached bit design supports reliable performance under rigorous technician use. Interchangeable bit socket format simplifies tool selection across common service tasks. Permanently stamped size markings improve identification and reduce time searching. Meets or exceeds ANSI standards for dependable shop-grade consistency. Designed for professional technicians, this socket balances reach, identification, and material durability without adding complexity to your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.