Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Hex Bit Socket 140mmL
- Mfr # 208+2633
- Zoro # G323578627
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2633
- Zoro #
- G323578627
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 1/4 Inch Drive 140mm Length Durable Steel - 208+2633 Professional Hex Bit Socket This 3mm hex bit socket is built for controlled fastening and consistent fitment on hex fasteners. The 1/4in drive format integrates easily with common ratchets and handles, while the extended 140mm length helps reach recessed or obstructed hardware. Made from high speed steel with anti-corrosive properties, it is designed for strength, durability, and dependable service in demanding shop environments. Clear, stamped size markings support faster identification and cleaner tool organization. Key Benefits 3mm hex bit size provides a snug fit to reduce fastener stripping. 1/4in drive size supports broad compatibility with standard hand-tool setups. 140mm overall length improves access to fasteners in deeper or tighter areas. High speed steel construction delivers high strength for repeated professional use. Anti-corrosive properties help resist rust and maintain long-term reliability. Permanently stamped size marking speeds selection and supports organized storage. Meets or exceeds ANSI standards for quality expectations in professional toolkits. Designed for professional technicians, this hex bit socket balances reach, strength, and identification details that matter in daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.