1/4in Dr. 7/32in Hex Bit Socket 100mmL
- Mfr # 208+3514
- Zoro # G823578691
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3514
- Zoro #
- G823578691
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+3514, Hex Bit Socket This 1/4 inch drive hex bit socket is built for accurate fastener engagement with a 7/32 inch hex bit and an extended 100mm overall length (3.94 inches). It's designed for technicians who need consistent fit, reach, and control when working in demanding service environments. Constructed from high speed steel for strength and anti-corrosive performance, the bit is securely attached and interchangeable. Clear, stamped size markings support faster tool selection and more organized storage in professional toolboxes. Key Benefits 1/4 inch drive with 7/32 inch hex bit for precise fastener fit. 100mm (3.94 inches) overall length helps access fasteners in tighter spaces. High speed steel construction provides strength and long-term durability. Anti-corrosive properties support reliable performance in harsh shop conditions. Permanently stamped size markings improve identification and toolbox organization. Securely attached, interchangeable bit socket design supports rigorous professional use. SKU 208+3514 is engineered for repeated service work where durability and consistent engagement matter. With professional-grade construction, clear size identification, and ANSI-aligned quality expectations, it fits well into a technician-focused socket system and holds up under heavy, routine use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.