Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Bit Socket 55mmL
- Mfr # 408+2136
- Zoro # G923579338
original price:Â $7.47 , new price: $6.72 , 10 percent off
new price:Â
$
6.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2136
- Zoro #
- G923579338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/2 Inch Drive 55mm Length Durable Steel Construction - 408+2136 1/2in Drive Hex Bit Socket This 1/2in drive 6mm hex bit socket is built for consistent fit, fast identification, and dependable performance in demanding shop conditions. With a 55mm (2.17in) overall length, it helps reach fasteners while maintaining stable engagement and controlled handling. Made from High Speed Steel, it delivers high strength with anti-corrosive properties for long-term durability. Size markings are stamped for permanent readability, supporting organized tool storage and quick selection during service work. Key Benefits 1/2in drive 6mm hex bit socket for accurate, repeatable fastener engagement. 55mm overall length (2.17in) supports access without sacrificing control. High Speed Steel construction provides high strength and long-lasting durability. Anti-corrosive properties help maintain performance in harsh shop environments. Permanently stamped size markings improve organization and speed tool selection. Securely attached, interchangeable bit socket design built for rigorous professional use. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed for professional technicians, this socket is engineered to handle heavy use while staying easy to manage in a busy toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.