Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Bit Socket 140mmL
- Mfr # 308+6615
- Zoro # G923582406
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6615
- Zoro #
- G923582406
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6615 Star Bit Socket This 3/8in drive T-15 star bit socket is built for controlled fastening where reach and bit retention matter. The 140mm overall length helps access recessed fasteners while maintaining stable engagement with your ratchet or torque tool. Made from high speed steel for strength and anti-corrosive performance, it's designed for consistent results in demanding shop conditions. Permanent, stamped size markings support fast identification and cleaner tool organization when working across multiple bit sizes. Key Benefits 3/8in drive T-15 star bit socket design for secure, controlled fastener engagement. 140mm overall length improves access to hard-to-reach or recessed fasteners. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Bit is securely attached and interchangeable to support efficient, repeatable work. Meets or exceeds ANSI standards for dependable fit and performance expectations. Designed for professional technicians, this bit socket is built to handle heavy use while staying easy to identify and organize. With a securely attached, interchangeable bit and ANSI-aligned performance standards, it supports reliable servicing work where consistent fit and durability are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.