Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Stud Remover Socket
- Mfr # 426306
- Zoro # G523581038
product price:Â
$
17.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 426306
- Zoro #
- G523581038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 6mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 426306 Stud Removal Socket This 1/2in drive 6mm stud remover socket is designed to grip and remove studs using an adjustable jaw mechanism. With a 63mm (2.48in) overall length, it fits into tighter working areas while still providing the drive size needed for common hand-tool setups. Made from chromium-vanadium steel alloy for strength and anti-corrosion performance, it's built for repeated shop use. Size markings are stamped for quick identification and consistent tool organization in drawers, carts, or socket rails. Key Benefits 1/2in drive 6mm stud remover socket supports controlled stud extraction. 63mm overall length helps access fasteners in compact engine-bay spaces. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Stamped size markings improve organization and prevent selection errors. Rear hex drive nut tightens jaws counter-clockwise for a secure grip. Meets or exceeds ANSI standards for reliable performance and safety expectations. To use, place the socket over the stud and tighten the jaws by turning the rear hex drive nut counter-clockwise until secure. Built for professional technicians and heavy, repetitive service work, this stud remover socket emphasizes durable materials, clear identification, and consistent performance across long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.