Shop GENIUS TOOLS
Create Account
3/8in Dr. T10 Star Bit Socket 180mmL
- Mfr # 308+6710
- Zoro # G623582287
product price:Â
$
10.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6710
- Zoro #
- G623582287
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T10 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+6710 Professional Bit Socket This 3/8in drive T10 star bit socket is built for precise fastening and controlled access with its 180mm overall length. The longer profile helps reach recessed fasteners while maintaining a stable drive connection for consistent torque transfer. Made from high speed steel for strength and durability, it also features anti-corrosive properties for dependable performance over time. The size is stamped directly on the socket for quick identification during setup and tool organization. Key Benefits 3/8in drive T10 star bit socket supports common professional hand tool systems. 180mm overall length improves reach to recessed fasteners in tight assemblies. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist wear from shop conditions and frequent handling. Permanently stamped size marking speeds selection and supports organized tool storage. Securely attached, interchangeable bit socket design handles demanding professional technician use. Meets or exceeds ANSI standards for consistent quality and reliable performance. Engineered as a professional-grade bit socket, this tool is designed for repeated heavy use while staying easy to identify and integrate into a socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.